Select Country and Language Canada / French
Changer de pays
530-001 | GAI-TRONICS

GAI-TRONICS | 530-001 | LED Blue Strobe Features an Integral LED Tower with Constant-on and Flashing Operations. Also Includes a Secondary Contact Output for Activation of External Auxiliary Equipment

  • Réf. fabricant 530-001
  • PART #355895
Description

GAI-Tronics 530-001 LED Strobe Features an Integral LED Tower with Constant-on and Flashing Operations. In Addition the LED Strobe Provides a Secondary Contact Output for Activation of External Auxiliary Equipment. The LED Strobe is Specifically Design ed to Operate with all GAI-Tronics Emergency Telephones, Providing 240 Flashes per Minute When the Telephone is in use. GAI-Tronics Emergency Telephones are Typically Installed in Many Types of Public Areas Such as, College Campuses, Parking Garages, S hopping Malls, Hospitals, Sports Arenas, Amusement Parks and More.



This part has been discontinued by the supplier. Use Anixter #878918 as suggested replacement.

Caractéristiques
  • High visibility, even in daylight
  • 100,000 hour L.E.D. life (approx. 10 years)
  • Low power consumption (.44 Amperes)
  • Durable in all weather conditions (NEMA 3R)
  • Low operating temperature
  • 240 Flashes per Minute
  • UL/cUL Listed
  • Dry contact closure output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires