Select Country and Language Canada / French
Changer de pays
53112230 | LAPP GROUP

LAPP GROUP | 53112230 | Metallic Strain Relief Cable Glands; "Liquid Tight, Metallic Strain Relief for EMC Shielding Cable Gland with NPT, PG & Metric Threads"

  • Réf. fabricant 53112230
  • PART #53112230
Explosion Proof: NO
Material: PLASTIC
Description

SKINTOP MS-SC is uniquely designed to address EMC considerations with its simplified grounding feature. In a few easy steps, the cable is grounded, strain relieved and sealed from moisture and dust in accordance with IP 68. The cable gland's contact sp rings establish a continuous electrical path from the shield of the cable to equipment ground, creating a secure shield connection.

Caractéristiques
  • Optimal EMC protection, Suitable for braid shielded cable
  • Minimal assembly steps
  • The contact spring's unique design can accept cable diameters with wide dimensional tolerances
  • Available in both standard and long length threads for heavy-wall applications
Spécifications
  • Thread: PG
  • Thread type: PG-13
  • Construction material: Nickel plated brass, Polyamide
  • Clamping range: 0.197-0.473
  • IP rating: IP68, 5 Bar
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires