Select Country and Language Canada / French
Changer de pays
53112240 | LAPP GROUP

LAPP GROUP | 53112240 | Metallic Strain Relief Cable Glands; "Liquid Tight, Metallic Strain Relief for EMC Shielding Cable Gland with NPT, PG & Metric Threads"

  • Réf. fabricant 53112240
  • PART #OLF-53112240

SKINTOP MS-SC is uniquely designed to address EMC considerations with its simplified grounding feature. In a few easy steps, the cable is grounded, strain relieved and sealed from moisture and dust in accordance with IP 68. The cable gland's contact sp rings establish a continuous electrical path from the shield of the cable to equipment ground, creating a secure shield connection.

  • Optimal EMC protection, Suitable for braid shielded cable
  • Minimal assembly steps
  • The contact spring's unique design can accept cable diameters with wide dimensional tolerances
  • Available in both standard and long length threads for heavy-wall applications
  • Thread: PG
  • Thread type: PG-16
  • Construction material: Nickel plated brass, Polyamide
  • Clamping range: 0.315-0.552
  • IP rating: IP68, 5 Bar
  • RoHS: Y