Select Country and Language Canada / French
Changer de pays
5355AGK00 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5355AGK00 | READER PROX PRO CHARCOAL GRAY KEYPAD CONFIGURATION 00

  • Réf. fabricant 5355AGK00
  • PART #261793
: -----
: 125 KHZ
: 5X5X1
: CHARCOAL
: HID/AWID
: MULTI
: SGLGANG
: WIEGAND
: WTHR PRF
Color: GREY
Product Type: ACCESS READER
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Must be a reseller to purchase this product

Caractéristiques
  • Ideal for medium-range applications
  • Available with Wiegand, Serial (RS-232/RS-422) or Clock-and-Data interface
  • Sealed for indoor or outdoor use
  • Optional glass mount kit available for mounting the reader behind glass
  • Available in gray or beige
  • Affords high reliability, consistent read range characteristics, and low power consumption in a single, easy-to-install package
  • Features multicolor LED, internal or host control of the LED, and/or beeper and a beeper "off" switch for silent operation
  • Provides Wiegand protocol interface compatibility with all standard access control systems
  • Offers an optional, fully integrated personal identification number keypad for heightened security
  • Can be mounted to glass (using the optional glass mounting kit)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires