Select Country and Language Canada / French
Changer de pays
5355AGK09 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5355AGK09 | Proximity Card Reader, Versatile, 8" Read Range, 125 Kilohertz, 09 Configuration, 10 to 28.5 VDC, 5" Length x 5" Width x 1" Height, Polycarbonate, Charcoal Gray, With Keypad

  • Réf. fabricant 5355AGK09
  • PART #368605
Approx Dims. HWD-Inches: 5" X 5" X 1"
Capacity - Openings: 1
Color: GREY
Environmental: WEATHER RESISTANT
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Must be a reseller to purchase this product

Caractéristiques
  • Affords High Reliability, Consistent Read Range Characteristics and Low Power Consumption in a Single, Easy-To-Install Package
  • Features Multicolor LED, Internal or Host Control of the LED and/or Beeper and a Beeper "Off" Switch for Silent Operation
  • Provides Wiegand Protocol Interface Compatibility with All Standard Access Control Systems
  • Offers an Optional, Fully Integrated Personal Identification Number Keypad for Heightened Security
  • Can Be Mounted to Glass (Using the Optional Glass Mounting Kit)
Infos techniques et normes

UL 294/UL (Canada and US), FCC (Canada), IC (Canada), CE (EU)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires