Select Country and Language Canada / French
Changer de pays
5358ABN00 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5358ABN00 | Finished Wall Reader, PROXPRO CLOCK & DATA, BEIGE, NO KEYPAD, SW1-P1=OFF

  • Réf. fabricant 5358ABN00
  • PART #574449
Approx Dims. HWD-Inches: 5" X 5" X 1"
Color: BEIGE
Environmental: WEATHERPROOF
Format: SMART
Frequency: 125 KHZ
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Caractéristiques
  • Affords high reliability, consistent read range characteristics, and low power consumption in a single, easy-to-install package
  • Features multicolor LED, internal or host control of the LED, and/or beeper and a beeper "off" switch for silent operation.
  • Provides wiegand protocol interface compatibility with all standard access control systems
  • Offers an optional, fully integrated personal identification number keypad for heightened security
  • Can be mounted to glass (using the optional glass mounting kit)
  • Mounting - mounting holes fit standard U.S.A. single-gang switch boxes (vertically mounted) to simplify installation. Field adjustable for mounting directly to metal, exhibiting only minimal effects on read range. A selectable jumper setting provides for improved performance
  • Audiovisual indication - when a proximity card is presented to the reader, the red LED flashes green and the beeper sounds. The multicolor LED and beeper can also be controlled individually by the host system
  • Diagnostics - on reader power-up, an internal self-test routine checks and verifies the setup configuration, determines the internal or external control of the LED and beeper, and initializes the reader's operation. An additional external loop-back test allows the reader outputs and inputs to be verified without the use of additional test equipment
  • Indoor/outdoor design - sealed in a rugged, weatherized polycarbonate enclosure designed to withstand harsh environments, providing reliable performance and a high degree of vandal resistance. Easily installed in any location, even with the optional keypad
  • Easily interfaced - interfaces with all existing Wiegand protocol access control systems. Output data in wiegand or clock-and-data format, plus optional RS232 and RS422 serial interfaces
  • Security - includes a tamper switch to provide notification of reader tampering. Recognizes card formats up to 84 bits, with over 137 billion unique code
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires