Select Country and Language Canada / French
Changer de pays
5368E1L00 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5368E1L00 | Finished Wall Reader, MINIPROX CLOCK & DATA, DESIGNER BLACK, 9FT CABLE

  • Réf. fabricant 5368E1L00
  • PART #574571
Approx Dims. HWD-Inches: 6" X 2" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: UP TO 85-BIT
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Caractéristiques
  • Accepts 5 to 16 Volt, meeting most voltage requirements
  • Allows easy upgrade from magstripe to a proximity reader; no rewiring or pulling of new cable required
  • Offers high reliability, consistent read-range and low power consumption in an easy-to-install package
  • Mounts directly onto metal with no change in read range performance
  • Provides multicolor LED, compatibility with all standard access control systems and internal or host control of LED and beeper.
  • Includes multilingual installation manual
  • Hazardous location MiniProx reader mounting - designed to mount onto a junction box included with each reader. The junction box is attached to an appropriate surface location utilizing four holes
  • Security - recognizes card formats up to 85 Bits, with over 137 billion unique codes
  • Audiovisual indication - when a proximity card is presented to the reader, the red LED flashes green and the beeper sounds. The multicolor LED and beeper can also be controlled individually by the host system
  • Diagnostics - on reader power-up, an internal self-test routine checks and verifies the setup configuration, determines the internal or external control of the LED and beeper and initializes reader operation. An additional external loop-back test allows for the reader outputs and inputs to be verified without the use of additional test equipment
  • Indoor/outdoor design - sealed in a rugged, weatherized polycarbonate enclosure designed to withstand harsh environments, providing reliable performance and a high degree of vandal resistance
  • Easily interfaced - clock-and-data (magnetic stripe) model interfaces with most systems that accept magnetic stripe readers
  • Recommended cable is ALPHA 1295 (22 AWG) 5 conductor minimum stranded with overall shield or equivalent. Additional conductors may be required for LED or beeper control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires