Select Country and Language Canada / French
Changer de pays
5375AGN00 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5375AGN00 | Proximity Card Reader, Long Range, 24" Read Range, 125 Kilohertz, 00 Configuration, 12/24 VDC, 11.8" Length x 11.8" Width x 1" Height, Polycarbonate, Charcoal Gray

  • Réf. fabricant 5375AGN00
  • PART #241599
: -----
: 125 KHZ
: 12X12X1
: CHARCOAL
: HID/AWID
: MULTI
: SURFACE
: WIEGAND
: WTHR PRF
Color: WHITE
Product Type: ACCESS READER
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Must be a reseller to purchase this product

Caractéristiques
  • Features a Beeper and Multicolor LED Which Can Be Host and/or Locally Controlled
  • Long Read Range Distance (Upto 6' with Proxpass)
  • Autotune Allows Read Range to Be Maintained within Four Inches of Metal
  • "Parking Hold" Feature Allows Connection to a Loo Detector to Ensure Accurate
  • Detection of Vehicles in Parking Lanes
  • Compatible with All HID Cards and Tags with Formats Upto 85 Bits
  • Multicolor LED with Internal or Host Control of the LED and Beeper
  • Two MaxiProx Units Can Operate One Meter Apart forI-Low (Truck and Car) Installations
  • Reader Supervision Signal for CASI-RUSCO Panels
Infos techniques et normes

UL 294/UL (Canada and US), FCC (Canada), IC (Canada), CE (EU)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires