Select Country and Language Canada / French
Changer de pays
5395C5100 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5395C5100 | Finished Wall Reader, ThinLine II Wiegand, Designer White, Cable, ROHS Prox DFM

  • Réf. fabricant 5395C5100
  • PART #CS409963
: -----
: 125 KHZ
: 5X3X1
: HID/AWID
: MULTI
: SGLGANG
: WHITE
: WIEGAND
: WTHR PRF
Color: GREY
Product Type: ACCESS READER
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Providing performance and reliability, HID's attractive, unobtrusive ThinLine II proximity card reader is housed in a two-piece, weatherproof secure potted enclosure.

- The size of most standard U.S. switch plates
- Available with Wiegand or Clock-and-Data interface
- Potted reader suitable for indoor or outdoor use
- Base part numbers: 5395 (Wiegand), 5398 (Clock-and-Data)
- 18 in. (45 cm) wire pigtail standard; consult factory for 9 ft. (2.7 m) pigtail available by special order
- Easily installed and maintained with the use of replaceable covers
- Available with a Wiegand or Clock-and-Data interface
- Provides high reliability, consistent read range and low power consumption
- Features include multicolor LED and internal control or host control of the LED and beeper
- Mounts directly on metal with minimal impact on the read range performance
- Aesthetic design available in two cover designs and four colors to match any décor
- Includes multilingual installation manual

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires