Select Country and Language Canada / French
Changer de pays
5398C1100 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5398C1100 | HID Prox, Finished Wall Reader, THINLINE II CLOCK & DATA, DESIGNER BLACK, CABLE

  • Réf. fabricant 5398C1100
  • PART #574678
Approx Dims. HWD-Inches: 5" X 3" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: UP TO 85-BIT
Frequency: 125 KHZ
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Caractéristiques
  • Easily installed and maintained with the use of replaceable covers
  • Provides high reliability, consistent read range and low power consumption
  • Features include multicolor LED and internal control or host control of the LED and beeper
  • Mounts directly on metal with minimal impact on the read range performance
  • Aesthetic design available in two cover designs and four colors to match any decor
  • Includes multilingual installation manual
  • Mounts on a single-gang electrical box for easy installation. Mounts directly on metal with minimal impact on read range performance
  • Audiovisual indication - a red LED flashes green and the beeper sounds when reader is presented with a proximity card. The multicolor LED and beeper can also be controlled individually by the host system
  • Diagnostics - on reader power-up, an internal self-test routine checks and verifies the setup configuration, determines the internal or external control of the LED and beeper and initializes reader operation. An additional external loop-back test allows for the reader outputs and inputs to be verified without the use of additional test equipment
  • Indoor/outdoor design - sealed in a rugged, weatherized polycarbonate enclosure designed to withstand harsh environments, providing reliable performance and a high degree of vandal resistance
  • Easily interfaced - wiegand output model interfaces with all existing Wiegand protocol access control systems. Clock-and-Data (magnetic stripe) model interfaces with most systems that accept magnetic stripe readers
  • Security - recognizes card formats up to 85 bits, with over 137 billion unique codes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires