Select Country and Language Canada / French
Changer de pays
540-12 | GREENLEE

GREENLEE | 540-12 | Fishstix Kit, Short (540-12)

  • Réf. fabricant 540-12
  • PART #248556
Type: EXTENSION POLE
Caractéristiques
  • Highly visible green color rods can be easily threaded together and seen when working above ceilings, down walls, or under raised floors
  • 1/4 IN (6.4 mm) diameter fiberglass adds rigidity when connecting multiple sections
  • 200 lbs. (0.9 kN) maximum pulling strength
  • Two different threaded tips accommodate various bundles of wire or cable
  • 540-24 includes one 3 IN (0.9 mm) Glo Stix section for improved tip visibility
  • Optional Whisk Nose Tip isavailable for fishing over obstacles, and can be used to guide extended Glo Stix sidewaysabove ceilings by rotating. Can also be used to fish longerlengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip
Spécifications
  • Accessory: 10497 Hook Nose Tip, 10498 Bullet Nose Tip, 11426 Whisk Nose Tip
  • Color: Green
  • Diameter: 1/4 in. (6.400 mm)
  • Includes: "Bullet And "J" Hook Nose Tips"
  • Length: 12.000 ft. (3.600 M)
  • Minimum Bend Radius: 6-1/2 in. (165.000 mm)
  • Replacement Par1583 1/4 in. X 4 FT Fish StixSection, 11584 1/4 in. X 6 FT Fish Stix Section, 12920 3/16 in. X 20 in. Glo Stix Section, 11585 3/16 in. x 3 FT Glo Stix Section, 11427 3/16 in. x 5 FT Glo Stix Section, 12922 5/32 INX 4 FT Glo Stix Section, 89803 5/32 in. X 6 ft.
  • Section Length: 4.000 ft. (1.200 M)
  • Sections: 3
  • Sub Brand: Fish Stix
  • Tensile Strength: 200.000 lb. (0.900 KN) Maximum Pulling Strength
  • Weight: 1.040 lb. (0.500 KG)
Infos techniques et normes

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires