Select Country and Language Canada / French
Changer de pays
540-18 | GREENLEE

GREENLEE | 540-18 | Glo Stix Kit, 18 ft.

  • Réf. fabricant 540-18
  • PART #346065
Type: EXTENSION POLE
Caractéristiques
  • Luminescent fiberglass rodsglow in the dark to make fishing voice, data and video wires easier in dark spaces, such as above ceilings, in walls, and below sub-floors
  • More flexible for fishing in walls through outlet box holes
  • Sturdy, steel-threaded connectors are interchangeable with Greenlee 1/4 IN (6.4 mm) Fish Stix
  • Clear, non-metalic storagetube keeps Glo Stix charged and ready to use
  • 200 lbs. (0.9 kN) maximum pulling strength
  • Optional Whisk Nose Tip isavailable for fishing over obstacles, and can be used to guide extended Glo Stix sidewaysabove ceilings by rotating. Can also be used to fish longerlengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip
Spécifications
  • Accessory: 10497 Hook Nose Tip, 10498 Bullet Nose Tip, 11426 Whisk Nose Tip
  • Diameter: 5/32 in. (4.000 mm)
  • Includes: "Bullet" And "J" Hook Nose Tips
  • Length: 18.000 ft. (5.500 M)
  • Minimum Bend Radius: 3-1/2 in. (89.000 mm)
  • Replacement Part: 11583 1/4 iX 4 FT Fish StixSection, 11584 1/4 in. X 6 FT Fish Stix Section, 12920 3/16 in. X 20 in. Glo Stix Section, 11585 3/16 in. x 3 FT Glo Stix Section, 11427 3/16 in. x 5 FT Glo Stix Section, 12922 5/32 INX 4 FT Glo Stix Section, 89803 5/32 in. X 6 FT
  • Secti on Length: 6.000 ft. (1.800 M)
  • Sections: 3
  • Sub Brand: Glo Stix
  • Tensile Strength: 200.000 lb. (0.900 KN) Maximum Pulling Strength
  • Weight: 0.800 lb. (0.400 KG)
Infos techniques et normes

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires