Select Country and Language Canada / French
Changer de pays
5408AGL00 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5408AGL00 | Reader, PROX 80, GRAY, 9FT CABLE LEAD FREE

  • Réf. fabricant 5408AGL00
  • PART #574704
Color: GREY
Environmental: WEATHERPROOF
Format: SMART
Frequency: 125 KHZ
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: MAGNETIC STRIPE
Caractéristiques
  • Unique mounting plate accommodates vertical and horizontal mounting hole patterns (60 mm) and Asian (52 mm) hole spacing
  • The long pigtail (2.7 m or 9 ft) simplifies installation by providing easy cable terminations, and increases reliability by reducing the number of cable joins
  • Multilingual installation manual supports field personnel in the proper installation of the reader
  • Provides high reliability, consistent read range and low power consumption
  • Features include multicolor LED and internal control or host control of the LED and beeper
  • Mounts directly on metal with minimal impact on the read range performance
  • Can be used with all HID proximity cards and all bit formats
  • Mounts on a single-gang European or Asian electrical back box for easy installation. Mounts directly on metal with minimal impact on read range performance
  • Audiovisual indication - a red LED flashes green and the beeper sounds when reader is presented with a proximity card. The multicolor LED and beeper can also be controlled individually by the host system
  • Diagnostics - on reader power-up, an internal self-test routine checks and verifies the setup configuration, determines the internal or external control of the LED and beeper and initializes reader operation. An additional external loop-back test allows for the reader outputs and inputs to be verified without the use of additional test equipment
  • Indoor/outdoor design
  • Sealed in a rugged, weatherized polycarbonate enclosure designed to withstand harsh environments, providing reliable performance and a high degree of vandal resistance
  • Easily interfaced - wiegand output model interfaces with all existing Wiegand protocol access control systems. Clock-and-Data (magnetic stripe) model interfaces with most systems that accept magnetic stripe readers
  • Security - recognizes card formats up to 84 bits, with over 1.93x1025 billion unique codes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires