Select Country and Language Canada / French
Changer de pays
541NCSRXT | INTERLOGIX

INTERLOGIX | 541NCSRXT | Smoke Detector, 500 Series, Photo, 4-Wire, Sounder, Aux. Relay, Heat, 12/24 V DC, UL, cUL

  • Réf. fabricant 541NCSRXT
  • PART #448833
Color: WHITE
Device Type: SMOKE DETECTOR
Max Temp: 100 F
Power: 12 OR 24 VDC
Property: PHOTOELECTRIC
UL Listed: UL LISTED
Description

The 500N series two- and four-wire conventional photoelectric smoke detectors bring together trusted technology and a full line of features to meet the demands of every type of application. The 500N offers sounder models in two- and four-wire applicati ons, specifically to meet residential code requirements. The 521NCSXT has the additional benefit of low current draw which makes it compatible with a wide variety of control panels. The 500N series also offers choices for optional auxiliary relays and isolated heat sensors, not available before in the 500 series. GE offers CleanMe, dust compensation, field replaceable optical chambers, multiple criteria heat algorithms, and self-diagnostics features.

Must be a reseller to purchase this product

Caractéristiques
  • Built-in sounder available in two- and four-wire models
  • Patented CleanMe feature
  • Built-in dust compensation
  • Field-replaceable optical chamber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires