Select Country and Language Canada / French
Changer de pays
5422-W | INTERLOGIX

INTERLOGIX | 5422-W | Metal Enclosure, Assault Sensor, 4-wire, External Power Required, Grey

  • Réf. fabricant 5422-W
  • PART #385852
Mounting: SURFACE
Product Type: SENSOR
Sales Category: ALARM COMPONENT
Description

The 5422 assault sensors respond to shock waves created when metal is cut, sawed, impacted, or drilled. These sensors are an inexpensive way to protect a control panel from damage or intrusion. These sensors protect sheet metal enclosures up to 2 x 4 x 1 feet (0.6 x 1.2 x 0.3 m). They can be used in place of more expensive lined boxes or to avoid use of mounting controls in the vault for UL and ULC merchantile applications.

Must be a reseller to purchase this product

Caractéristiques
  • UL and ULC listed for use with metal control panel boxes
  • Replace costly lined boxes
  • Easy to use, field-proven 3M adhesive mounting
  • No sensitivity adjustment necessary
  • 4-wire externally powered (9 to 24 V) closed loop sensor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires