Select Country and Language Canada / French
Changer de pays
5458BBL00 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5458BBL00 | Finished Wall Reader, PROXPRO II CLOCK & DATA, BEIGE, NO KEYPAD, 9FT CABLE

  • Réf. fabricant 5458BBL00
  • PART #574739
Approx Dims. HWD-Inches: 5" X 5" X 1"
Color: BEIGE
Environmental: WEATHERPROOF
Format: SMART
Frequency: 125 KHZ
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Caractéristiques
  • Two-piece reader design allows for easy installation
  • Provides high reliability, consistent read range and low power consumption
  • Features include multicolor LED and internal or host control of the LED and beeper
  • Mounts directly on metal with minimal impact on the read range performance
  • Optional kit enables mounting behind glass
  • Security - recognizes card formats up to 84 Bits, with over 1.93x1025 unique codes
  • Installation - easy, streamlined installation procedure is consistent with HID's ThinLine II, MiniProx and ProxPoint Plus readers. Included installation manual features instructions in english, french, german, spanish, portuguese, chinese and japanese
  • Audiovisual indication - when a proximity card is presented to the reader, the red LED flashes green and the beeper sounds. The multicolor LED and beeper can also be controlled individually by the host system
  • Diagnostics - on reader power-up, an internal self-test routine checks and verifies the setup configuration, determines the internal or external control of the LED and beeper and initializes reader operation. An additional external loop-back test allows for the reader outputs and inputs to be verified without the use of additional test equipment
  • Indoor/outdoor design - sealed in a rugged, weatherized polycarbonate enclosure designed to withstand harsh environments, providing reliable performance and a high degree of vandal resistance. Two-piece reader design allows for easy installation
  • Easily interfaced - wiegand output model interfaces with all existing Wiegand protocol access control systems. Clock-and-Data (magnetic stripe) model interfaces with most systems that accept magnetic stripe readers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires