Select Country and Language Canada / French
Changer de pays
54A00-1 | LEVITON

LEVITON | 54A00-1 | Access Control Keypad, Vr Stainless Steel, Weatherproof, Connects Via Serial

  • Réf. fabricant 54A00-1
  • PART #538056
Color: US32D SATIN STAINLESS STEEL
Environmental: WEATHERPROOF
Product Type: KEYPAD
Description

Must be a reseller to purchase this product

Caractéristiques
  • The piezoelectric buttons work simply by tapping the surface, and do not require an actual physical movement
  • The sleek keys of this keypad can be operated with a bare finger or a snow-covered glove equally well
  • The Access Control Keypad connects via the s