Select Country and Language Canada / French
Changer de pays
55-1662 | DECA CABLES

DECA CABLES | 55-1662 | 16-12P THERMOCOUPLE SOL KX XLP/PVC IO SHD CSA #239 300V 90C FT4

  • Réf. fabricant 55-1662
  • PART #KX-12P16
Armor: NO ARMOR
Conductor Count: 12 PAIR
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: BOTH INDIVIDUAL AND OVERALL SHIELDS
Screen/Shield: YES - THIS HAS A SHIELD
Thermocouple Type: CHROMEL/ALUMEL TYPE KX
Thermocouple: YES
Description

The thermocouple cable goes from the point of sensing to the point of cold junction compensation (cjc end) where the signal is measured. At the cjc end, the millivolt value provided by the thermocouple represents the difference in temperature of the sensing end as compared to the cjc end (also called the reference end).
The cable conductors and outer jacket are color coded to the ANSI MC96.1 standard (other options are available). Available in both a CSA tray and armored version, these cables can be used in many industrial applications.
The main limitation with thermocouples is accuracy; system errors of less than one degree Celsius (C) can be difficult to achieve.

Applications

Thermocouples are used in industrial applications for temperature measurements on gas turbine exhaust, diesel engines, kilns or other industrial processes that require the measurement of a temperature. The cables consist of two solid or stranded dissimilar metal alloys for conductors, that produce a voltage when heated. Different alloys are used for different temperature ranges. Specific alloys that have a repeatabe relationship between temperature and voltage. The most common thermocouple cables used are extension grade, solid conductor, KX and JX. Other alloys, for more specialized applications, are also available.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires