Select Country and Language Canada / French
Changer de pays
55-499-21 | SUPERIOR ESSEX

SUPERIOR ESSEX | 55-499-21 | Copper Cable, 12 Pair, 24 AWG, 1161A CMR 75C Master

  • Réf. fabricant 55-499-21
  • PART #N-001224WOB
Gauge: 24
Number of Pairs: 12 PAIRS
Shield: YES
Description

The 1161A Series Central Office (CO) Cables are designed for use between switching and transmission equipment, spanning distances up to 565 feet. With short twist lays, 1161A series offers superior crosstalk performance over standard telephone cable. I t is manufactured with a foil shield for Electromagnetic Interference (EMI) reduction. The 1161A series meets or exceeds all applicable requirements of Telcordia GR-137 specifications.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires