Select Country and Language Canada / French
Changer de pays
55-499-25 | SUPERIOR ESSEX

SUPERIOR ESSEX | 55-499-25 | ABAM (600B) Series Central Office Cable, Riser Rated, 100 Ohm Impedance, 12 Pair, 22 AWG, Tinned Copper Conductor, Dielectric Core Wrap, Corrugated 8 mil Aluminum Shield, Grey PVC Jacket, 7000 FT. Reel

  • Réf. fabricant 55-499-25
  • PART #N-001222WAA-SE
Gauge: 22
Number of Pairs: 12 PAIRS
Shield: YES

The ABAM (600B) and ABMM Series Central Office (CO) Cables are designed for use between switching and transmission equipment for distances up to 650 feet. The ABAM (600B) series offers low attenuation by using 22 AWG conductors. Both ABAM (600B) and ABMM series (24 AWG) are manufactured with a dark gray smooth PVC jacket and a 0.008 inch corrugated aluminum shield for additional Electromagnetic Interference (EMI) reduction.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires