Select Country and Language Canada / French
Changer de pays
55-699-20 | SUPERIOR ESSEX

SUPERIOR ESSEX | 55-699-20 | 1249C Series Central Office Cable, Riser Rated, 100 Ohm Impedance, 20 Pair, 26 AWG, Tinned Copper Conductor, Dual Aluminum Foil Shield, Grey PVC Jacket, 5000 FT. Reel

  • Réf. fabricant 55-699-20
  • PART #N-002026YAD-SE
Gauge: 26
Number of Pairs: 20 PAIRS
Shield: YES
Description

The 1249C Series Central Office (CO) Cables are designed for use between switching and transmission equipment for distances up to 450 feet. With short twist lays, 1249C series offers superior crosstalk performance over standard telephone cable. It is m anufactured with a dual foil shield for additional Electromagnetic Interference (EMI) reduction and is double jacketed for protection of the twisted pairs. The 1249C series meets or exceeds all applicable requirements of Telcordia GR-137 specifications .

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires