Select Country and Language Canada / French
Changer de pays
55-789-19 | SUPERIOR ESSEX

SUPERIOR ESSEX | 55-789-19 | Copper Cable, 25 Pair, 24 AWG, Category 5e Shielded, Tin Copper, Riser Rated, Flame Retardant PVC Grey Jacket, 5000 FT. Reel

  • Réf. fabricant 55-789-19
  • PART #CMR-02524SUP-5E-09
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: S/UTP - SCREENED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

This 25-pair, 24 AWG, Category 5e tin copper shielded cable is utilized to connect equipment within a remote terminal cabinet or within a Central Office (CO). Tight twist lays offer superior crosstalk performance for supporting digital subscriber line (xDSL) technologies and higher IPTV data speeds. Assembled with a cable connector on both ends, the combination facilitates quick installation within the cabinet. The cable is manufactured with a blue or gray colored double jacket separated by a single aluminum foil shield for additional Electromagnetic Interference (EMI) reduction and added protection for the twisted pairs.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires