Select Country and Language Canada / French
Changer de pays

SUPERIOR ESSEX | 55-E99-47 | Copper Cable, 850A CA 100 Pair, 26 AWG Master

  • Réf. fabricant 55-E99-47
  • PART #CMR-10326SUP-SWB-09
AWG: 26
Gauge: 26
No. of Pairs: 100
Nom. O.D. (in.): 0.580
Number of Pairs: 101-300 PAIRS
Shield: NO

The 200A and 800A Series Central Office (CO) Cables are designed for indoor use in central offices or in premises telephone rooms, and are utilized between a distribution frame and digital switching/transmission equipment. This series offers 24 and 26 AWG tinned copper at 100 Ohm characteristic impedance levels. Used primarily in Canada, the color code and lay-up scheme has distinctively colored insulation in combination with single dots and double dots or dashes of colored ink. Each wire within a unit is readily distinguishable from all other wires within the same unit. Cables may contain pairs or a combination of pairs and singles. The pairs and singles are assembled together to form a core. Some cable sizes contain "spare pairs." The core is covered by a gray PVC jacket. The 200A and 800A series meet or exceed all applicable requirements of Telcordia GR-137.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires