Select Country and Language Canada / French
Changer de pays
5502-101 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-101 | Megapixel Lens 2.8 mm with M12 Thread for M3113-R, M3114-R, 209FD, 209MFD, M3011, 3014. Includes IR Filter. 10 Pieces

  • Réf. fabricant 5502-101
  • PART #375326
Type: LENS
Description

Megapixel lens 2.8mm with M12 thread for AXIS M3113-R, AXIS M3114-R, AXIS 209FD, AXIS 209MFD, AXIS M3011, AXIS 3014. With IR filter. 10pcs

Must be a reseller to purchase this product

Caractéristiques
  • Increases opportunities for your network camera
  • High quality megapixel lenses
  • IR coated for optimal color reproduction