Select Country and Language Canada / French
Changer de pays
5502-321 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-321 | Network Camera Pendant Kit, 1.5" NPS, 8" Diameter x 6.1" Height, For Mounting Camera

  • Réf. fabricant 5502-321 | P33-VE PENDANT
  • PART #395977
Focal Length: FIXED
Mounting Type: PENDANT
Type: MOUNT
Description

AXIS P33-VE Series Pendant Kit makes it possible to mount the AXIS P3343-VE, AXIS P3344-VE, AXIS P3346-VE, AXIS P3347-VE and AXIS P3367-VE Fixed Dome Network Cameras on a standard 1.5" NPT threaded bracket.

Must be a reseller to purchase this product

Caractéristiques
  • Pendant Kit for Mounting the Camera on 1.5" NPS Threaded Brackets