Select Country and Language Canada / French
Changer de pays
5502-441 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-441 | 1.5 inch to M30 Male adapter

  • Réf. fabricant 5502-441
  • PART #398790
Type: ADAPTER
Description

Adapter to convert M30 to1.5" thread. Used to convert VT Dome mounts to 1.5" NPT thread. Black color.

Must be a reseller to purchase this product