Select Country and Language Canada / French
Changer de pays
5502-541 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-541 | PL Adapter Flat AXIS M311X 10pcs

  • Réf. fabricant 5502-541
  • PART #418105
Type: ADAPTER
Description

Optional plastic adapter for mounting AXIS M311X on flat surfaces. Used when the cable must enter from the side. 10 pack

Must be a reseller to purchase this product