Select Country and Language Canada / French
Changer de pays
5503-921 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5503-921 | Camera Junction/Gang Box Plate, 6.45" Diameter x 0.78" Height, With Network Cable Coupler, For Indoor/Outdoor

  • Réf. fabricant 5503-921 | T94F01M
  • PART #510093
Type: MOUNT
Description

Wall bracket with internal cable channel

Must be a reseller to purchase this product

Caractéristiques
  • Junction/Gang Box Plate Including Network Cable Coupler Indoor
  • For Mounting the Camera on a Single Gang Box, Double Gang Box, 4" Square Junction Box and 4" Octagon Junction Box