Select Country and Language Canada / French
Changer de pays
5504-511 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5504-511 | T91A51 Ceiling Mount

  • Réf. fabricant 5504-511 | T91A51
  • PART #526363
Environment Type: INDOOR
Mounting Type: CEILING
Type: MOUNT
Description

The indoor ceiling mount is ideal for low ceiling installations such as parking houses, with swivel action to prevent breaking if hit. Can be mounted in a sloped ceiling to compensate angles up to 45 degrees. Available accessory extension pipes (Not in cluded) of 30 cm (12 in.) or 1 meter (39 in.) to enable correct camera height for the specific environment. Compatible with all Axis pendant kits featuring a 1,5 in. NPS thread and the AXIS T91A05 Camera holder for fixed cameras.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Robust and safe installation
  • Ease of installation
  • IK10-rated
  • Support for Axis network cameras
  • Optional accessories available for longer length
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires