Select Country and Language Canada / French
Changer de pays
5504001-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5504001-1 | St Connector 125Mm Cer Crimp 0.9/ 3.0Mm Jacket Lightcrimp RoHS

  • Réf. fabricant 5504001-1
  • PART #326218
Connector Type: ST-Style
Connector Type: ST-COMPATIBLE
Fiber O.D. (microns): 125
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
Max. Jacket O.D. (mm): 3.0mm, 900 um
Mode: Multimode
RoHS Compliant: YES
Tip Material: Zirconia Ceramic
Description

ST-style LightCrimp Connector, multimode (for both 62.5 and 50/125 µm), ceramic ferrule, black bend-limiting and black 900 µm bare buffer boots

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual Kit
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Black
  • Product Type Features.Boot Material: Thermoplastic Elastomer
  • Packaging Features.Packaging Quantity: 200
  • Body Features.Boot Type: Long
  • Body Features.Pre-Polished: No
  • Product Type Features.Body Material: Aluminum
  • Termination Features.Fiber Type (Micron): 125
  • Body Features.Epoxyless: Yes
  • Termination Features.Mode: Multimode
  • Body Features.Cable Diameter (Max.) (mm [in]): 3.00 [0.118]
  • Body Features.Ferrule Material: Ceramic
  • Contact Features.Tubing Material: Polymer
  • Product Type Features.Coupling Nut Material: Zinc
  • Product Type Features.Fiber Optic Connector Type: LIGHTCRIMP Simplex
  • Body Features.Ferrule Hole Size (m): 125
  • Termination Features.Insertion Loss (dB): 0.4
  • Product Type Features.Sleeve Material: Copper
  • Body Features.Body Plating: Nickel
  • Product Type Features.Sleeve Finish: Nickel
  • Product Type Features.Sleeve Style: Stepped
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires