Select Country and Language Canada / French
Changer de pays
5504646-7 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5504646-7 | Sc Connector Sm Cer Epoxy Oc 0.9/3.0Mm Jacket RoHS

  • Réf. fabricant 5504646-7
  • PART #333864
Connector Type: SC
Fiber Type: OS1 SINGLE-MODE
RoHS Compliant: YES
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Housing Features.Housing Color: Blue
  • Product Type Features.Strain Relief: With
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Blue
  • Packaging Features.Packaging Quantity: 500
  • Other.Comment: Includes bare buffer boot and strain relief.
  • Body Features.Pre-Polished: No
  • Termination Features.Fiber Type (Micron): SM
  • Body Features.Epoxyless: No
  • Termination Features.Mode: Single-mode
  • Body Features.Ferrule Material: Ceramic
  • Product Type Features.Fiber Optic Connector Type: Simplex
  • Body Features.Ferrule Hole Size (m): 126
  • Product Type Features.Cable Type: Buffered Fiber - 900m, Jacketed Cable - 3.0mm
  • Housing Features.Housing Material: Plastic
  • Product Type Features.Connector Design: One-Piece
  • Mechanical Attachment.Strain Relief Material: Thermoplastic Elastomer
  • Mechanical Attachment.AMP Logo: With
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires