Select Country and Language Canada / French
Changer de pays
5505-141 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5505-141 | T94R01P Conduit Back Box, White NCS S 1002-B, For Use With AXIS T94Q01A Wall Mount

  • Réf. fabricant 5505-141 | T94R01P
  • PART #552522
Environment Type: IN/OUT
Mounting Type: WALL
Caractéristiques
  • To increase mounting possibilities
  • When used together with AXIS T94Q01A wall mount, the ethernet cable can be routed through or along the wall (from left or right)
  • The side-hole is compatible with 3/4 Inch conduits, M25 cable protection products and with Axis Conduit Interface (ACI) adapter range
  • AXIS T94R01P can also be used to cover a single gang junction box
  • Included accessories - Installation guide
  • Impact resistant, protection against water, dust and corrosion
  • Ease of installation
Applications

For Use With AXIS T94Q01A Wall Mount, VT Wall Bracket Linternal Cable WBOVA1, AXIS T92E Series, AXIS T93E05, AXIS T93F Series, AXIS P13-E, AXIS Q16-E, AXIS Q1755-E, AXIS Q1910-E/Q1921-E/Q1922-E

Spécifications
  • Item: T94R01P Conduit Back Box
  • Maximum load: 15.4 lb
  • Cable Routing: Cable Hole Back, Conduit Hole M25 (3/4 Inch) Side
  • Environment: Indoor/Outdoor
  • Material: Powder Coated, Chromate Aluminum
  • Color: White NCS S 1002-B, Stainless Steel Screws
  • Dimension: 130 mm x 50 mm x 153 mm
Infos techniques et normes

RoHS, REACH, CE, IEC/EN/UL 60950-1, IEC/EN/UL 60950-22, EN 50581, IEC 62262 IK10, NEMA 250 Type 4X

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires