Select Country and Language Canada / French
Changer de pays
5505-191 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5505-191 | Adapter, U-Shaped, 30 mm Wide Cable Entry, 5 Pieces

  • Réf. fabricant 5505-191
  • PART #541503
Type: ADAPTER
Description

Mechanical adapter that provides a U-shaped 30 mm wide cable entry for use when a U-shape cable protection is required. The adapter is compatible with AXIS P54-series and AXIS T91B6X mounts. 5 pieces.

Must be a reseller to purchase this product.