Select Country and Language Canada / French
Changer de pays
5505-451 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5505-451 | T90B20 IR LED Illuminator

  • Réf. fabricant 5505-451 | T90B20
  • PART #590853
Environment Type: OUTDOOR
Type: IR ILLUMINATOR
Voltage/Current Type: 12-24 VDC OR 24 VAC
Description

The IR-LED illuminators are suitable for all Axis cameras with infra-red cut filter, while the White LED are suitable for all Axis cameras when extra white light is needed. Together with Axis cameras, AXIS T90B provides high quality images and excellent system durability. AXIS T90B Illuminators can optimize the amount of light required in the scene by simply placing and pointing the illuminator wherever it is needed. The default beam angle is 10 Degree and three diverging lenses are included (35, 60 and 80 Degree). A 120 Degree diverging lens is also available as optional accessory. The interchangeable lenses provide high flexibility for the scene requirements. Thanks to the holographic technology of the diverging lenses, the amount of light is evenly distributed throughout the whole beam, without any hot spots. The on/off status can be controlled either by the built-in photocell, via the I/O port of the camera or a PIR sensor. To simplify the fine tuning of the photocell sensitivity and the illumination intensity, a remote control device can be used from ground level. To avoid tampering, the remote control feature can be disabled when installation is finalized

Caractéristiques
  • Highly flexible, interchangeable lenses
  • IR LED models
  • Fine tuning from ground level with remote control
  • Evenly illuminated scene - The diverging lenses use hot-spot reduction technology to produce images with a highly diffused elliptical beam shape to deliver light directly to where it is most needed, allowing greater illumination distances, reducing light and energy wastage and preventing the overexposure of foreground objects
  • Flexibility to meet camera's field of view - The unique beam pattern system in AXIS T90B illuminators uses the latest development in interchangeable holographic optics and allows users to precisely match the angle of illumination to the required field of view. The included diverging lenses offer 35, 60 and 80 Degree beam angle and an optional 120 Degree diverging lens is available for all AXIS T90B illuminators model
  • Fine tuning from ground level - An optional AXIS T90B remote control provides the ability to set-up the illuminator quickly, safely and from ground level
  • Included accessories three diverging lenses for different beam angle: 35 (pre-mounted), 60 and 80 Degree
Applications

For Low-Light Surveillance - 24 hours/day: Where Light Conditions Are Less Than Optimal, Discreet Surveillance: Where The Use Of Artificial Light Is Restricted, Indoor and Outdoor: IP66 and NEMA 4X-Rated Casings For Indoor And Outdoor Use

Spécifications
  • Item: IR-LED Illuminator
  • Type: 850 nm Semi-Covert
  • Supported Cameras: IR-LED Models: All Axis Cameras With Infrared-Cut Filter
  • Input Voltage: 12 - 24 Volt AC/DC
  • AC Frequency: 50 - 60 Hz
  • Cable length: 2.5 m (8 ft)
  • Power Consumption: 24 Watt (Maximum Light), 6 Watt (20% of Maximum Light), 0.15 Watt (Standby Mode)
  • Control Technology: Power Level, Photocell Sensitivity, Telemetry Link For Remote Activation (If Required), Timer
  • Angle: 10 Degree Without Diverging Lens, 35/60/80/120 Degree With Diverging Lenses
  • Casing: Aluminum And Polycarbonate
  • Color: Black
  • Display And Indicators: Indicator LEDs
  • Environment: Outdoor
  • Mounting: Wall, Ceiling, Column, Camera Housing
  • Operating Conditions: -50 to 50 deg C (-58 to 122 deg F), 10-100% Relative Humidity (Condensing)
  • Storage Conditions: -50 to 70 deg C (-58 to 158 deg F)
  • Distance: 120 m (10 x 10 Degree), 65 m (35 x 10 Degree), 45 m (60 x 25 Degree), 30 m (80 x 30 Degree), 20 m (120 x 50 Degree)
  • Dimension: 100 mm x 95 mm x 158 mm
Infos techniques et normes

EN 55022 Class B, EN 55024, EN 61547, EN 55015, EN 50130-4, C-Tick AS/NZS CISPR 22 Class B, KCC KN22 Class B, KN24, EN 60598-1, IEC/EN 62471 Risk Group 2b, IEC/EN 60529 IP66, IEC/EN 62262 IK09, EN 50130-5, RoHS, REACH, WEEE, CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires