Select Country and Language Canada / French
Changer de pays
55051599 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY | 55051599 | 1/0 CU 115 NL-EPR SIM-PVC 5KV133% 8KV100% CT

  • Réf. fabricant 55051599
  • PART #3DA-1011-SW-CPE
Amps per Conductor: 180
Approx. Wt. lb./1,000 ft.: 670
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 1/0
Conductor Size: 1/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness (in.): 0.115
Insulation Thickness: 115 MILS (.115")(133% 5KV AEIC)
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Strands: 19
Nom. Insulation O.D. (in.): 0.65
Nom. O.D. (in.): 0.910
Overall Jacket Thickness (in.): 0.080
Product Type: EP POWER
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 5KV
Description

Southwire SIMpull CT1-09ET Type MV-105 Cable is for use in aerial, direct burial, cable trays, conduit, and underground duct installations as permitted by the National Electrical Code. These cables are capable of operating continuously at a conductor t emperature not in excess of 105C for normal operation, 140C for emergency overload conditions, and 250C for short circuit conditions, and are rated at 5,000V, 133% (ungrounded system) and 8,000V 100% insulation level (grounded system). Maximum sidewall pressure is 1000 lbs. This cable can be installed without the need for pulling lubricant.

Caractéristiques
  • 5kVU or 8kV Type MV-105. Copper Conductor.
  • Thermosetting Conductor Shield. Thermosetting Insulation Shield.
  • EPR Insulation. Copper Tape Shield. Simpull PVC Jacket.
  • Sizes AWG 1/0 and Larger Listed for CT Use.
  • RoHS
Applications

For use in power circuits up to 8 kV when installed in open air, conduit, duct or buried directly in the earth, for wet and dry locations. Used for power applications in chemical plants, refineries, steel mills, industrial plants, utility substations and generating stations.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 5 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires