Select Country and Language Canada / French
Changer de pays
55053-503 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 55053-503 | Standard Rack; 19"W x 7'H x 3"D; Clear; 45 RMU; No. of Posts - 2; Top Angle; UL Listed

  • Réf. fabricant 55053-503
  • PART #143592
Color: CLEAR
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

The Standard Rack is designed for valuable conscious, high volume customers, while still offering the quality and service that sets CPI racks apart from the competition. For decades, CPI racks have set industry standards. Priced competitively, the Stan dard Equipment Rack represents the best value in racks today.

Caractéristiques
  • Integrated Grounding with a Built-In Attachment Point for a Ground Connection
  • Supports 19" EIA Rack-Mount Equipment Designed for Two-Post Panel Mounting, Like Patch Panels and Network Switches
  • Easy Positioning of Equipment with Marked and Numbered Rack-Mount Spaces
  • Quick Attachment of Equipment with Threaded Equipment Mounting Holes and Included Equipment Mounting Screws
  • Delivers Unassembled in a Single Carton Quick and Easy Bolt-Together Assembly Takes Less than 10 Minutes
  • Lightweight Aluminum Contruction for Easy Transport and Positioning During Installation
  • Quickly Attach any CPI Vertical Cable Manager to the Side of the Rack Through Pre-Punched Web Channel Holes
  • Floor-Mount Holes on the Base Angles Make it Easy to Secure the Rack to the Floor with a Concrete, Wood or Raised Floor Installation Kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires