Select Country and Language Canada / French
Changer de pays
55058199 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY | 55058199 | 750 KCMIL CU 220 NL-EPR SIM-PVC JKT 15KV CT

  • Réf. fabricant 55058199
  • PART #55058199
Amps per Conductor: 585
Approx. Wt. lb./1,000 ft.: 3,415
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 750
Conductor Size: 1500 KCMIL (AKA MCM)
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness (in.): 0.220
Insulation Thickness: 220 MILS (.220")(133% 15KV)
Jacket Material: LSNH-LOW SMOKE/ NO HALOGEN, XLPO
No. of Strands: 61
Nom. Insulation O.D. (in.): 1.49
Nom. O.D. (in.): 1.820
Overall Jacket Thickness (in.): 0.110
Product Type: EP POWER
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 2KV
Description

Southwire SIMpull CT1-13ET Type MV-105 Cable is for use in aerial, direct burial, cable trays, conduit, and underground duct installations as permitted by the National Electrical Code. These cables are capable of operating continuously at a conductor temperature not in excess of 105C for normal operation, 140C for emergency overload conditions, and 250C for short circuit conditions, and are rated at 15,000V, 133% insulation level (ungrounded system). For use in Class I, Div II locations. Maximum sidewall pressure is 1000 lbs. This cable can be installed without the need for pulling lubricant.

Caractéristiques
  • 15kVU Type MV-105. Copper Conductor.
  • Thermosetting Conductor Shield. Thermosetting Insulation Shield. EPR Insulation.
  • Copper Tape Shield. Simpull PVC Jacket.
  • RoHS
Applications

For use in power circuits up to 15 kV when installed in open air, conduit, duct, or direct buried, for wet and dry locations. Used for power applications in chemical plants, refineries, steel mills, industrial plants, utility substations and generating stations.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 15 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires