Select Country and Language Canada / French
Changer de pays
5506-171 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5506-171 | Camera Mount, Outdoor, Recessed, For AXIS P56 Cameras, Suitable Indoor Plenum Environment

  • Réf. fabricant 5506-171 | T94A02L RECESSED MOUNT
  • PART #621098
Mounting Type: RECESSED CEILING
Type: CAMERA MOUNT
Description

Must be a reseller to purchase this product

Caractéristiques
  • Outdoor Recessed Mount for Installations in Roof Overhangs/Soffits and also Suitable for Indoor Installations in Plenum, as the Back Box is Made of Metal with a 3/4 Inch Hole for Cable Protection Conduit