Select Country and Language Canada / French
Changer de pays
5506-481 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5506-481 | Wall mount with internal cable canal for dome cameras with 1.5" NPS thread, compatible with Axis pendant kits, IK10 and NEMA 4X rated, Powder coated aluminum for indoor and outdoor installations

  • Réf. fabricant 5506-481 | T91E61 WALL MOUNT
  • PART #621111
Mounting Type: WALL
Type: MOUNT
Description

Specially designed for Axis fixed dome network cameras and compatible with fixed dome pendant kits with a 1.5" NPS thread. The cables can also run externally via the cut-outs placed at the base of the mount.

Must be a reseller to purchase this product.

Caractéristiques
  • Cable Routing from the Back, or Externally Via the Cut-Outs Placed at the Base of the Mount
  • Impact and Corrosion Resistant
  • Small and Robust Design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires