Select Country and Language Canada / French
Changer de pays
5506-941 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5506-941 | T8331-E Outdoor PIR Detector Made for Cameras to Enhance Motion Detection

  • Réf. fabricant 5506-941 | T8331-E
  • PART #670259
Motion Sensor Pet Immune: NO
Description

Outdoor PIR detector especially made for Axis cameras to enhance motion detection. Easy plug and play connectivity to Axis I/O camera port. AXIS T8331/-E PIR Motion Detectors are especially tailored for Axis cameras thanks to their built-in I/O connect or, the same connector found on Axis cameras. By a single cable, it is fast and easy to connect the detector to the camera.

Must be a reseller to purchase this product.

Caractéristiques
  • By the use of the passive infrared technology used, the detection can be more accurate, limiting false
  • detection and reduce storage and bandwidth
  • The detectors are compatible with all Axis cameras using the 12 V I/O ports
  • By a single cable, it is fas and easy to connect the detector to the camera
  • T8331 has a range of up to 12 m length and 6 m width
  • T8331-E has a range of up to 12 m length and 7 m width
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires