Select Country and Language Canada / French
Changer de pays
5507-101 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5507-101 | Trim Ring For Discreet Mounting of Axis F1025 Sensor Unit

  • Réf. fabricant 5507-101
  • PART #661739
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Enables AXIS F1025 Sensor Unit to be Recessed Mounted and Secured on a Glass, Plastic or Metal Panel that has a Thickness of no more than 2 MM (1/16")