Select Country and Language Canada / French
Changer de pays
5507-201 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5507-201 | Network Camera Wall Mount Bracket, 5.1" Width x 12.6" Depth x 5.9" Height, Stainless Steel, For XF40-Q1765 Network Camera

  • Réf. fabricant 5507-201
  • PART #670249
Focal Length: FIXED
Type: CAMERA MOUNT
Description

Electro-polished 316L stainless steel wall mount for XF40-Q1765, designed for onshore, offshore, marine and heavy industrial applications. Can also be used in conjunction with Bracket Pole Clamp Adaptor XF40 EX for pole mounting. It features a swivel m ovement of pan 90 and tilt 45 and its weight is 2.5 kg.

Must be a reseller to purchase this product.

Caractéristiques
  • It is Easy to Install and it Features a Swivel Movement of Pan +/- 90 Degree and Tilt +/- 45 Degree for Easy Camera Placement
  • If the Camera Needs to be Pole Mounted, the Wall Mount can be Used Together with Ex Pole Mount XF40
  • The Wall Mount is Ideal for Onshore, Offshore, Marine and Heavy Industrial Application
  • 3 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires