Select Country and Language Canada / French
Changer de pays
5507-231 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5507-231 | EX Certified Wash Tank Pressurized to Use with XF40-Q1765 Explosion Protected Fixed Network Cameras and XP40-Q1765 Explosion Protected PTZ Network Cameras

  • Réf. fabricant 5507-231
  • PART #675953
Description

The pressurized washer tank is designed specifically for use with explosion protected network cameras. The Washer Tank can be manually pressurized to 4 bar for a maximum head height of 20 meters. It features an ATEX/IECEx-approved solenoid release valv e that can be controlled and powered through the camera and is IP65-rated. The washer tank housing is constructed from 316L stainless steel for maximum corrosion protection, optimized for use with cameras located in onshore, offshore, marine and heavy industrial environments.

Free standing or wall mounted. Operating temperature of -30ºC to +60ºC and it weighs 25 kg when its full.

Must be a reseller to purchase this product.

Caractéristiques
  • The Casing is Constructed from 316L Stainless Steel for Maximum Corrosion Protection Optimized for Use with Cameras Stations Located in Onshore, Offshore, Marine and Heavy Industrial Environment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires