Select Country and Language Canada / French
Changer de pays
5507-271 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5507-271 | T91D62 Telescopic Parapet Mount for Wall Installations, 180º Swivel, 39.6" (1007 mm) Length, 30.1" (786 mm) Collapsed Width, 40.7" (1033 mm) Extended Width

  • Réf. fabricant 5507-271 | T91D62
  • PART #690968
Focal Length: FIXED
Type: CAMERA MOUNT
Description

AXIS T91D62 Telescopic Parapet Mount with adjustable arm length between 783 mm (30.1 in) to 1033 mm (40.7 in) for compensating different parapet thicknesses or obstructive elements on the facade of the building. You can connect the Ethernet cable to a n RJ45 connector grip at either end of the internal fish tape to pull the Ethernet cable through the pipe.

AXIS T91D62 Telescopic Parapet Mount can also be used as a wall mount when there is a requirement to place the camera further out from the wall compared to standard mounts.

Its ability to swivel 180 degrees on its own axis, allows for easy and safe mounting/maintenance of the camera from a rooftop.

The telescopic parapet mount offers protection against corrosion and the aluminum material oers resistance against impacts.

Must be a reseller to purchase this product.

Caractéristiques
  • Adjustable length, telescopic arm
  • Swivel - easy to install and maintain
  • Corrosion protected
  • Installation flexibility: parapet and wall
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires