Select Country and Language Canada / French
Changer de pays
5507-341 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5507-341 | T91A57 Pole Mount 60-400 mm for T91G61 Wall Mount and T98A Surveillance Cabinet Series, Aluminum, Stainless Steel Straps

  • Réf. fabricant 5507-341 | T91A57
  • PART #685416
Mounting Type: POLE
Type: MOUNT
Description

Aluminum pole mount with stainless steel straps for poles between 60-400 mm (2.4"-15.7") in diameter. While it can be used indoors, it's particularly appropriate for outdoor installations under harsher conditions. For AXIS T91G61 Wall Mount and AXIS T9 8A Surveillance Cabinet Series.

Has an IK10 rating for impact resistance, which safeguards it against vandalism. And it features a closed back and a cable gasket, which means it's also protected against insect infestation.

Must be a reseller to purase this product.

Caractéristiques
  • Indoor and outdoor use
  • Impact-resistant to prevent vandalism
  • Rubber gasket to prevent insect infestation
  • Robust and safe
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires