Select Country and Language Canada / French
Changer de pays
5507-421 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5507-421 | Smoked Dome for M3044-V/45-V/46-V SM Dome, 5 Pieces

  • Réf. fabricant 5507-421
  • PART #703242
Type: HOUSING
Description

The smoked dome can be used to hide the direction of the camera and make it more discreet.

Must be a reseller to purchase this product.