Select Country and Language Canada / French
Changer de pays
5507-601 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5507-601 | Corner Bracket, Indoor/Outdoor, Aluminum

  • Réf. fabricant 5507-601 | T94R01B
  • PART #779958
Mounting Type: CORNER
Type: MOUNT
Description

AXIS T94R01B Corner Mount/Bracket is made of powder-coated aluminum and it is compatible with the wall mount of Axis camera housings. It is suitable for mounting the cameras to the outer corners of a building. For P- and Q-line fixed dome cameras, AXIS T91E61 Wall Mount can be used. Small-size fixed dome and bullet-style cameras can also be mounted on AXIS T94R01B thanks to the commonly used hole pattern of a single gang junction box. The mount applies to NEMA 4X ratings for protection against corro sion. It is also compliant to IK10 rating for protection against impact and vandal acts.

Must be a reseller to purchase this product.

Caractéristiques
  • For outdoors and indoors - corners
  • Flexibility - covers many different camera types
  • Resistant to corrosion
  • Sturdy and safe
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires