Select Country and Language Canada / French
Changer de pays
5507-621 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5507-621 | Mounting bracket for F1004 Pinhole Sensor Unit and P1264 to be Mounted Behind a Thin Metal/Plastic/Glass Panel, 5 Pack

  • Réf. fabricant 5507-621 | F8206
  • PART #802846
Type: BRACKET
Description

AXIS F8206 Pinhole Mounting Bracket, sold in packs of five, enables AXIS F1004 Pinhole Sensor Unit to be easily flush mounted on flat surfaces of a metal, glass or plastic panel that is up to 5.2 mm (3/16 in.) thick. Only a very small hole would be vis ible externally for an extremely discreet video surveillance installation. The mounting bracket is a spare part to AXIS F1004 Pinhole Sensor Unit and AXIS P1264 Network Camera.

Must be a reseller to purchase this product.

Caractéristiques
  • Only a Very Small Hole Would be Visible Externally for an Extremely Discreet Video Surveillance Installation