Select Country and Language Canada / French
Changer de pays
5524G1 0081000 | BELDEN

BELDEN | 5524G1 0081000 | Multi-Conductor - Water-Blocked for Indoor/Outdoor Use 1 FS PR 22 AWG, 4 22 AWG PVC FS PVC Gray

  • Réf. fabricant 5524G1 0081000
  • PART #B5524G1
Approx. Wt. lb./1,000 ft.: 31
Conductor Count: ALL COPPER COMPOSITE CABLES
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.010
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.025
NEC Rating: UL LISTED ART 800
No. of Conductors: 1 STP + 4C
Nom. O.D. (in.): 0.244
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: COMPOSITE CABLES/PARTIAL SHIELDS
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

22 AWG solid tinned copper conductors, PVC insulation, 1 pair with Beldfoil shield and drain wire, inner waterblocking tape cabled with 2 unshielded conductors, overall waterblocking tape, overall PVC jacket. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires