Select Country and Language Canada / French
Changer de pays
554188-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 554188-1 | 4&5/C Adapter Housing Assembly for Undercarpet Power Cable Blue Circuit

  • Réf. fabricant 554188-1
  • PART #099193
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Blue
  • Mechanical Attachment.Configuration: 5 Conductor, Power
  • Environmental.Operating Temperature (C [F]): 60 [140]
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Floor Fitting Adapter
  • Product Type Features.UL File Number: E73213
  • Other.Comment: Use with 5-Conductor DCR
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Power Outlets
  • Product Type Features.Product Classification: Fittings - Floor
  • Product Type Features.Adapter Type: Direct Connecting Receptacle
  • Electrical Characteristics.Current Rating (A): 20
  • Body Features.Ground Type: Standard
  • Electrical Characteristics.Circuit Identification: Blue
  • Product Type Features.Number of Conductors: 5
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires